Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
50655 / 5.062X6.75X1.28 HDDF1 R

50655 / 5.062X6.75X1.28 HDDF1 R

50655 / 5.062X6.75X1.28 HDDF1 R

CRSEAL 50655 / 5.062X6.75X1.28 HDDF1 R ; DBL LIP SEAL

Lip Seal; 5.062" Shaft Dia; 6-3/4" Housing Bore; 1.28" Nominal Width; Nitrile Lip; Solid Seal; 1.28" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF1 Seal Design Code

Part #

50655

BDI #

1253295

PRICE
$ 538.41 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
UNSPSC
31411705
EAN
0085311087025
Generic Design Code
C_R_HDDF1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDDF1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
50655
Long Description
Lip Seal; 5.062" Shaft Dia; 6-3/4" Housing Bore; 1.28" Nominal Width; Nitrile Lip; Solid Seal; 1.28" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF1 Seal Design Code
Shaft Diameter
5.062 Inch | 128.575 Millimeter
Nominal Width
1.28 Inch | 32.512 Millimeter
Actual Width
1.28 Inch | 32.512 Millimeter
Housing Bore
6.75 Inch | 171.45 Millimeter