Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
52445 / 5.25X6.25X0.5 CRWH1 R

16079 / 1.625X2.374X0.5 CRWH1 R

52445 / 5.25X6.25X0.5 CRWH1 R

CRSEAL 52445 / 5.25X6.25X0.5 CRWH1 R ; SGL LIP SEAL

Lip Seal; 5-1/4" Shaft Dia; 6-1/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

52445

BDI #

1244526

PRICE
$ 82.92 / each

QTY

INVENTORY:
16
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.203
UNSPSC
31411705
EAN
0085311037778
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
52445
Weight / LBS
0.527
Long Description
Lip Seal; 5-1/4" Shaft Dia; 6-1/4" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
5.25 Inch | 133.35 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
6.25 Inch | 158.75 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter