Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
5250760 / 52.5X55X0.875 HDS1 R

500X540X20 HDS1 R1

5250760 / 52.5X55X0.875 HDS1 R

CRSEAL 5250760 / 52.5X55X0.875 HDS1 R ; SGL LIP SEAL

Lip Seal; 52-1/2" Shaft Dia; 55" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

5250760

BDI #

1253574

PRICE
$ 5,009.70 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
14.98
UNSPSC
31411705
EAN
0085311151092
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5250760
Weight / LBS
28.056
Long Description
Lip Seal; 52-1/2" Shaft Dia; 55" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
52.5 Inch | 1,333.5 Millimeter
Housing Bore
55 Inch | 1,397 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter