Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
525212 / 31X0.813X1.25 CT1 R

525212 / 31X0.813X1.25 CT1 R

525212 / 31X0.813X1.25 CT1 R

CRSEAL 525212 / 31X0.813X1.25 CT1 R ; SGL LIP SEAL

Lip Seal; 31" Shaft Dia; 32" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code

Part #

525212

BDI #

1253578

PRICE
$ 2,354.43 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.57
UNSPSC
31411705
EAN
0085311092760
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
525212
Weight / LBS
3.467
Long Description
Lip Seal; 31" Shaft Dia; 32" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Nominal Width
1.25 Inch | 31.75 Millimeter
Housing Bore
32 Inch | 812.8 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
31 Inch | 787.4 Millimeter