Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
526464 / 13.25X14.75X0.906 HDSA2 RD

526464 / 13.25X14.75X0.906 HDSA2 RD

526464 / 13.25X14.75X0.906 HDSA2 RD

CRSEAL 526464/13.25X14.75X0.906 HDSA2 RD ; DBL LIP SEAL

13-1/4" Shaft Dia; 14-3/4" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

526464

BDI #

1253609

PRICE
$ 1,171.47 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
UNSPSC
31411705
EAN
0085311370585
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
526464
Weight / LBS
4.321
Long Description
13-1/4" Shaft Dia; 14-3/4" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
14.75 Inch | 374.65 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
13.25 Inch | 336.55 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter