Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
526484 / 6.625X8.125X0.968 HDSA2 RD

526484 / 6.625X8.125X0.968 HDSA2 RD

526484 / 6.625X8.125X0.968 HDSA2 RD

CRSEAL 526484/6.625X8.125X0.968 HDSA2 RD ; DBL LIP SEAL

6-5/8" Shaft Dia; 8-1/8" Housing Bore; 31/32" Nominal Width; Nitrile Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

526484

BDI #

1253627

PRICE
$ 768.57 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.78
UNSPSC
31411705
EAN
0085311370752
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
526484
Weight / LBS
3.127
Long Description
6-5/8" Shaft Dia; 8-1/8" Housing Bore; 31/32" Nominal Width; Nitrile Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Actual Width
0.968 Inch | 24.587 Millimeter
Housing Bore
8.125 Inch | 206.375 Millimeter
Shaft Diameter
6.625 Inch | 168.275 Millimeter
Nominal Width
0.968 Inch | 24.587 Millimeter