Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
526490 / 12.5X14X0.906 HDSA2 RD

526490 / 12.5X14X0.906 HDSA2 RD

526490 / 12.5X14X0.906 HDSA2 RD

CRSEAL 526490 / 12.5X14X0.906 HDSA2 RD ; DBL LIP SEAL

Lip Seal; 12-1/2" Shaft Dia; 14" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

526490

BDI #

1253634

PRICE
$ 1,435.80 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.63
UNSPSC
31411705
EAN
0085311370813
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
526490
Weight / LBS
5.821
Long Description
Lip Seal; 12-1/2" Shaft Dia; 14" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Shaft Diameter
12.5 Inch | 317.5 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Housing Bore
14 Inch | 355.6 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter