Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
527099 / 10.875X12.875X0.578 HS6 R

527099 / 10.875X12.875X0.578 HS6 R

527099 / 10.875X12.875X0.578 HS6 R

CRSEAL 527099/ 10.875X12.875X0.578 HS6 R ; SGL LIP SEAL

10-7/8" Shaft Dia; 12-7/8" Housing Bore; 0.578" Nominal Width; Nitrile Lip; Split Seal; 37/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code

Part #

527099

BDI #

1253660

PRICE
$ 510.95 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.2
UNSPSC
31411705
EAN
0085311093040
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
527099
Weight / LBS
2.663
Long Description
10-7/8" Shaft Dia; 12-7/8" Housing Bore; 0.578" Nominal Width; Nitrile Lip; Split Seal; 37/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Nominal Width
0.578 Inch | 14.681 Millimeter
Shaft Diameter
10.875 Inch | 276.225 Millimeter
Housing Bore
12.875 Inch | 327.025 Millimeter
Actual Width
0.578 Inch | 14.681 Millimeter