Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
527121 / 63.25X65.434X0.953 HS9 R

518039 / 16.75X18.484X0.703 HS9 R

527121 / 63.25X65.434X0.953 HS9 R

CRSEAL 527121 / 63.25X65.434X0.953 HS9 R ; SGL LIP SEAL

Lip Seal; 63-1/4" Shaft Dia; 65.434" Housing Bore; 0.953" Nominal Width; Nitrile Lip; Split Seal; 61/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code

Part #

527121

BDI #

1253662

PRICE
$ 4,829.05 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.95
UNSPSC
31411705
EAN
0085311093071
Generic Design Code
C_R_HS9
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS9
Other Features
Large | Open Groove
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
527121
Weight / LBS
13.121
Long Description
Lip Seal; 63-1/4" Shaft Dia; 65.434" Housing Bore; 0.953" Nominal Width; Nitrile Lip; Split Seal; 61/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS9 Seal Design Code
Shaft Diameter
63.25 Inch | 1,606.55 Millimeter
Actual Width
0.953 Inch | 24.206 Millimeter
Nominal Width
0.953 Inch | 24.206 Millimeter
Housing Bore
65.434 Inch | 1,662.024 Millimeter