Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

445X485X20 HDS7 R1

530X580X22 HDS7 R

CRSEAL 530X580X22 HDS7 R SGL LIP SEAL

530MM Shaft Dia; 580MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

530X580X22 HDS7 R

BDI #

17228963

PRICE
$ 1,498.97 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.52
UNSPSC
31411705
EAN
0085311294348
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
530X580X22 HDS7 R
Weight / LBS
9.975
Long Description
530MM Shaft Dia; 580MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Shaft Diameter
20.866 Inch | 530 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Housing Bore
22.835 Inch | 580 Millimeter
Actual Width
0.866 Inch | 22 Millimeter