Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
533803 / 1.618X2.254X0.235 CRW1 R

112063SB-BX

533803 / 1.618X2.254X0.235 CRW1 R

CRSEAL 533803 / 1.618X2.254X0.235 CRW1 R ; SGL LIP SEAL

1.618" Shaft Dia; 2.254" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

533803

BDI #

1253873

PRICE
$ 5.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311225212
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
533803
Weight / LBS
0.129
Long Description
1.618" Shaft Dia; 2.254" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.235 Inch | 5.969 Millimeter
Shaft Diameter
1.618 Inch | 41.097 Millimeter
Nominal Width
0.235 Inch | 5.969 Millimeter
Housing Bore
2.254 Inch | 57.252 Millimeter