Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
53701 / 5.375X6.625X0.5 CRWH1 R

57705SA-H-BX

53701 / 5.375X6.625X0.5 CRWH1 R

CRSEAL 53701 / 5.375X6.625X0.5 CRWH1 R ; SGL LIP SEAL

Lip Seal; 5-3/8" Shaft Dia; 6-5/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

53701

BDI #

1244540

PRICE
$ 105.02 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.262
UNSPSC
31411705
EAN
0085311037976
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
53701
Weight / LBS
0.812
Long Description
Lip Seal; 5-3/8" Shaft Dia; 6-5/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
5.375 Inch | 136.525 Millimeter
Housing Bore
6.625 Inch | 168.275 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter