Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
5400557 / 54X56X0.813 HS7 R

5400557 / 54X56X0.813 HS7 R

5400557 / 54X56X0.813 HS7 R

CRSEAL 5400557 / 54X56X0.813 HS7 R SEAL

Lip Seal; 54" Shaft Dia; 56" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

5400557

BDI #

1253934

PRICE
$ 3,030.11 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.3
UNSPSC
31411705
EAN
0085311151146
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5400557
Weight / LBS
11.701
Long Description
Lip Seal; 54" Shaft Dia; 56" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Shaft Diameter
54 Inch | 1,371.6 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
56 Inch | 1,422.4 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter