Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
541405 / 8.25X9.5X0.57 CRW1 R

541405 / 8.25X9.5X0.57 CRW1 R

541405 / 8.25X9.5X0.57 CRW1 R

CRSEAL 541405 / 8.25X9.5X0.57 CRW1 R ; SGL LIP SEAL

Lip Seal; 8-1/4" Shaft Dia; 9-1/2" Housing Bore; 37/64" Nominal Width; Nitrile Lip; Solid Seal; 37/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

541405

BDI #

18204915

PRICE
$ 215.74 / each

QTY

INVENTORY:
37
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.374
UNSPSC
31411705
EAN
0085311501934
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
541405
Weight / LBS
0.825
Long Description
Lip Seal; 8-1/4" Shaft Dia; 9-1/2" Housing Bore; 37/64" Nominal Width; Nitrile Lip; Solid Seal; 37/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
8.25 Inch | 209.55 Millimeter
Housing Bore
9.5 Inch | 241.3 Millimeter
Actual Width
0.578 Inch | 14.681 Millimeter
Nominal Width
0.578 Inch | 14.681 Millimeter