Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
544245 / 0.812X1.499X0.256 CRW1 V

18025 / 1.813X2.279X0.313 CRW1 R

544245 / 0.812X1.499X0.256 CRW1 V

CRSEAL 544245 / 0.812X1.499X0.256 CRW1 V ; SGL LIP SEAL

Lip Seal; 13/16" Shaft Dia; 1-1/2" Housing Bore; 0.256" Nominal Width; Viton Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

544245

BDI #

1253974

PRICE
$ 44.62 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.142
UNSPSC
31411705
EAN
0085311416184
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
544245
Weight / LBS
0.313
Long Description
Lip Seal; 13/16" Shaft Dia; 1-1/2" Housing Bore; 0.256" Nominal Width; Viton Lip; Solid Seal; 0.256" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.256 Inch | 6.502 Millimeter
Housing Bore
1.499 Inch | 38.075 Millimeter
Nominal Width
0.256 Inch | 6.502 Millimeter
Shaft Diameter
0.812 Inch | 20.625 Millimeter