Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
5475340 / 54.75X56.375X0.875 HDS1 R

420X480X25 HDS1 R

5475340 / 54.75X56.375X0.875 HDS1 R

CRSEAL 5475340/54.75X56.375X0.875 HDS1 R ; SGL LIP SEAL

54-3/4" Shaft Dia; 56-3/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

5475340

BDI #

1253987

PRICE
$ 5,136.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.42
UNSPSC
31411705
EAN
0085311151184
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5475340
Weight / LBS
34.47
Long Description
54-3/4" Shaft Dia; 56-3/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
54.75 Inch | 1,390.65 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
56.375 Inch | 1,431.925 Millimeter