Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
54929 / 5.5X6.31X1.188 CRWHA9 R

54929 / 5.5X6.31X1.188 CRWHA9 R

54929 / 5.5X6.31X1.188 CRWHA9 R

CRSEAL 54929 / 5.5X6.31X1.188 CRWHA9 R ; DBL LIP SEAL

Lip Seal; 5-1/2" Shaft Dia; 6.31" Housing Bore; 1-3/16" Nominal Width; Nitrile Lip; Solid Seal; 1-3/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA9 Seal Design Code

Part #

54929

BDI #

1253993

PRICE
$ 146.48 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31411705
EAN
0085311038072
Generic Design Code
C_R_CRWHA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA9
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
54929
Weight / LBS
0.906
Long Description
Lip Seal; 5-1/2" Shaft Dia; 6.31" Housing Bore; 1-3/16" Nominal Width; Nitrile Lip; Solid Seal; 1-3/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA9 Seal Design Code
Nominal Width
1.188 Inch | 30.175 Millimeter
Housing Bore
6.31 Inch | 160.274 Millimeter
Actual Width
1.188 Inch | 30.175 Millimeter
Shaft Diameter
5.5 Inch | 139.7 Millimeter