Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
54931 / 5.5X6.5X0.5 CRWH1 R

42433 / 4.25X5.251X0.438 CRWH1 V

54931 / 5.5X6.5X0.5 CRWH1 R

CRSEAL 54931 / 5.5X6.5X0.5 CRWH1 R SEAL

Lip Seal; 5-1/2" Shaft Dia; 6-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

54931

BDI #

1244548

PRICE
$ 85.67 / each

QTY

INVENTORY:
41
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.215
UNSPSC
31411705
EAN
0085311038096
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
54931
Weight / LBS
0.547
Long Description
Lip Seal; 5-1/2" Shaft Dia; 6-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
6.5 Inch | 165.1 Millimeter
Shaft Diameter
5.5 Inch | 139.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter