Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
550189 / 0.859X1.574X0.63 HMSA127 R

550189 / 0.859X1.574X0.63 HMSA127 R

550189 / 0.859X1.574X0.63 HMSA127 R

CRSEAL 550189/0.859X1.574X0.63 HMSA127 R ; DBL LIP SEAL

Lip Seal; Oil Seal; 55/64" Shaft Dia; 1.574" Housing Bore; 0.63" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA127 Seal Design Code

Part #

550189

BDI #

1254016

PRICE
$ 24.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.029
UNSPSC
31411705
EAN
0085311048682
Generic Design Code
SKF_HMSA127
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA127
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Lip Seal; Oil Seal; 55/64" Shaft Dia; 1.574" Housing Bore; 0.63" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA127 Seal Design Code
Shaft Diameter
0.859 Inch | 21.819 Millimeter
Housing Bore
1.574 Inch | 39.98 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter