Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
557458 / 15.157X0.963X1.406 CT1 R

557458 / 15.157X0.963X1.406 CT1 R

557458 / 15.157X0.963X1.406 CT1 R

CRSEAL 557458 / 15.157X0.963X1.406 CT1 R ; SGL LIP SEAL

15.157" Shaft Dia; 16.157" Housing Bore; 1-13/32" Nominal Width; Nitrile Lip; Solid Seal; 1-13/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code

Part #

557458

BDI #

1254083

PRICE
$ 1,366.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.72
UNSPSC
31411705
EAN
0085311486989
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
557458
Weight / LBS
1.58
Long Description
15.157" Shaft Dia; 16.157" Housing Bore; 1-13/32" Nominal Width; Nitrile Lip; Solid Seal; 1-13/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Actual Width
1.406 Inch | 35.712 Millimeter
Housing Bore
16.157 Inch | 410.388 Millimeter
Nominal Width
1.406 Inch | 35.712 Millimeter
Shaft Diameter
15.157 Inch | 384.988 Millimeter