Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12371 / 1.25X1.752X0.313 HMS4 R

55X77X5.5A

55X77X5.5A NBR SHAFT SEAL ; RUBBER COVER STEEL

55MM Shaft Dia; 77MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; A Seal Design Code

Part #

55775.5A

BDI #

450840

PRICE
$ 10.04 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
A
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
55 77 5.5A
Weight / LBS
0.1
Long Description
55MM Shaft Dia; 77MM Housing Bore; 5.5MM Nominal Width; Nitrile Lip; Solid Seal; 5.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; A Seal Design Code
Actual Width
0.217 Inch | 5.5 Millimeter
Shaft Diameter
2.165 Inch | 55 Millimeter
Nominal Width
0.217 Inch | 5.5 Millimeter
Housing Bore
3.031 Inch | 77 Millimeter