Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

13163 H1L5

5632 H1L5

5632 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LPD 2.188 3.372 .500

2-3/16" Shaft Dia; 3.372" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code

Part #

5632 H1L5

BDI #

18228088

PRICE
$ 35.38 / each
$ 53.37 / each

QTY

CATEGORY
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31411705
EAN
0827834129376
Generic Design Code
J/M_LPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
5632 H1L5
Weight / LBS
0.2194
Long Description
2-3/16" Shaft Dia; 3.372" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Housing Bore
3.372 Inch | 85.649 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.188 Inch | 55.575 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter