Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
565620 / 17.5X19X0.625 HDS1SPL R

225X250X15 HDS1 R

565620 / 17.5X19X0.625 HDS1SPL R

CRSEAL 565620 / 17.5X19X0.625 HDS1SPL R ; LIP SEAL

17-1/2" Shaft Dia; 19" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1-SPL Seal Design Code

Part #

565620

BDI #

22780953

PRICE
$ 790.05 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
31411705
EAN
0085311555180
Generic Design Code
C_R_HDS1-SPL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1-SPL
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
565620
Weight / LBS
2.998
Long Description
17-1/2" Shaft Dia; 19" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1-SPL Seal Design Code
Housing Bore
19 Inch | 482.6 Millimeter
Shaft Diameter
17.5 Inch | 444.5 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter