Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
5787610 / 57.875X60X0.938 HDS7 R

3175529 / 31.75X33.75X0.875 HDS7 H

5787610 / 57.875X60X0.938 HDS7 R

CRSEAL 5787610 / 57.875X60X0.938 HDS7 R ; SGL LIP SEAL

57-7/8" Shaft Dia; 60" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

5787610

BDI #

1254182

PRICE
$ 3,120.94 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
16.1
UNSPSC
31411705
EAN
0085311392112
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5787610
Weight / LBS
35.56
Long Description
57-7/8" Shaft Dia; 60" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Shaft Diameter
57.875 Inch | 1,470.025 Millimeter
Housing Bore
60 Inch | 1,524 Millimeter
Actual Width
0.938 Inch | 23.825 Millimeter
Nominal Width
0.938 Inch | 23.825 Millimeter