Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

121974TB-BX

57X82.5X13TB

57X82.5X13TB LIP SHAFT SEAL ; NITRILE DBL SPRING MTO

57MM Shaft Dia; 82.5MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code

Part #

75017150

BDI #

886425

PRICE
$ 28.64 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
UNSPSC
31411705
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
57X82.5X13TB
Weight / LBS
0.08
Long Description
57MM Shaft Dia; 82.5MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TB Seal Design Code
Actual Width
0.512 Inch | 13 Millimeter
Housing Bore
3.248 Inch | 82.5 Millimeter
Shaft Diameter
2.244 Inch | 57 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter