Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
590358 / 8.25X10.25X1 HDS1 R

3100550 / 31X33X0.813 HDS1 R

590358 / 8.25X10.25X1 HDS1 R

CRSEAL 590358 / 8.25X10.25X1 HDS1 R ; SGL LIP SEAL

Lip Seal; 8-1/4" Shaft Dia; 10-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

590358

BDI #

1254267

PRICE
$ 620.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.63
UNSPSC
31411705
EAN
0085311093941
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
590358
Weight / LBS
3.363
Long Description
Lip Seal; 8-1/4" Shaft Dia; 10-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
8.25 Inch | 209.55 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
10.25 Inch | 260.35 Millimeter
Actual Width
1 Inch | 25.4 Millimeter