Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
5904 / 0.591X0.827X0.197 HMAS7 P

130X160X12TC-BX

5904 / 0.591X0.827X0.197 HMAS7 P

CRSEAL 5904 / 0.591X0.827X0.197 HMAS7 P ; LIP SEAL

0.591" Shaft Dia; 53/64" Housing Bore; 0.197" Nominal Width; Polyacrylate Lip; Solid Seal; 0.197" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

5904

BDI #

1254271

PRICE
$ 32.77 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311390262
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
5904
Weight / LBS
0.042
Long Description
0.591" Shaft Dia; 53/64" Housing Bore; 0.197" Nominal Width; Polyacrylate Lip; Solid Seal; 0.197" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.197 Inch | 5.004 Millimeter
Housing Bore
0.827 Inch | 21.006 Millimeter
Shaft Diameter
0.591 Inch | 15.011 Millimeter
Actual Width
0.197 Inch | 5.004 Millimeter