Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
590688 / 9.375X12.75X1.25 HDSB1 RD

590688 / 9.375X12.75X1.25 HDSB1 RD

590688 / 9.375X12.75X1.25 HDSB1 RD

CRSEAL 590688/ 9.375X12.75X1.25 HDSB1 RD ; DBL LIP SEAL

Lip Seal; 9-3/8" Shaft Dia; 12-3/4" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB1 Seal Design Code

Part #

590688

BDI #

1254293

PRICE
$ 1,157.10 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.35
UNSPSC
31411705
EAN
0085311094184
Generic Design Code
C_R_HDSB1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSB1
Other Features
Large | With Inner Case | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
590688
Weight / LBS
5.193
Long Description
Lip Seal; 9-3/8" Shaft Dia; 12-3/4" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSB1 Seal Design Code
Nominal Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
9.375 Inch | 238.125 Millimeter
Housing Bore
12.75 Inch | 323.85 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter