Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
590819 / 9.5X11.5X0.938 HDS2 R

650X710X25 HDS2 R

590819 / 9.5X11.5X0.938 HDS2 R

CRSEAL 590819 / 9.5X11.5X0.938 HDS2 R ; SGL LIP SEAL

9-1/2" Shaft Dia; 11-1/2" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

590819

BDI #

1254359

PRICE
$ 766.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.89
UNSPSC
31411705
EAN
0085311094856
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
590819
Weight / LBS
4.183
Long Description
9-1/2" Shaft Dia; 11-1/2" Housing Bore; 15/16" Nominal Width; Nitrile Lip; Solid Seal; 15/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Nominal Width
0.938 Inch | 23.825 Millimeter
Shaft Diameter
9.5 Inch | 241.3 Millimeter
Housing Bore
11.5 Inch | 292.1 Millimeter
Actual Width
0.938 Inch | 23.825 Millimeter