Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
590832 / 9.75X11.75X0.75 HDS1 R

1600554 / 16X18X0.813 HDS1 R

590832 / 9.75X11.75X0.75 HDS1 R

CRSEAL 590832 / 9.75X11.75X0.75 HDS1 R ; SGL LIP SEAL

Lip Seal; 9-3/4" Shaft Dia; 11-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

590832

BDI #

1254362

PRICE
$ 785.80 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.93
UNSPSC
31411705
EAN
0085311094887
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
590832
Weight / LBS
4.263
Long Description
Lip Seal; 9-3/4" Shaft Dia; 11-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
9.75 Inch | 247.65 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
11.75 Inch | 298.45 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter