Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
590841 / 9.875X11.875X0.688 HDS1 R

1811550 / 18.11X20.115X0.813 HDS1 R

590841 / 9.875X11.875X0.688 HDS1 R

CRSEAL 590841/ 9.875X11.875X0.688 HDS1 R ; SGL LIP SEAL

Lip Seal; 9-7/8" Shaft Dia; 11-7/8" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

590841

BDI #

1254364

PRICE
$ 799.97 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.94
UNSPSC
31411705
EAN
0085311094900
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
590841
Weight / LBS
4.293
Long Description
Lip Seal; 9-7/8" Shaft Dia; 11-7/8" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.688 Inch | 17.475 Millimeter
Housing Bore
11.875 Inch | 301.625 Millimeter
Shaft Diameter
9.875 Inch | 250.825 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter