Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
593395 / 9X10.25X0.625 HS8 R

11.988X13.563X0.787 HS8 R / 1198288

593395 / 9X10.25X0.625 HS8 R

CRSEAL 593395 / 9X10.25X0.625 HS8 R ; SGL LIP SEAL

Lip Seal; 9" Shaft Dia; 10-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

593395

BDI #

1254570

PRICE
$ 527.49 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
UNSPSC
31411705
EAN
0085311096799
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
593395
Weight / LBS
1.823
Long Description
Lip Seal; 9" Shaft Dia; 10-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
10.25 Inch | 260.35 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
9 Inch | 228.6 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter