Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
593485 / 40X42X1.1 HDSA2 RD

593485 / 40X42X1.1 HDSA2 RD

593485 / 40X42X1.1 HDSA2 RD

CRSEAL 593485 / 40X42X1.1 HDSA2 RD SEAL

40" Shaft Dia; 42" Housing Bore; 1.1" Nominal Width; Nitrile Lip; Solid Seal; 1.1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

593485

BDI #

1254583

PRICE
$ 4,551.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.89
UNSPSC
31411705
EAN
0085311371193
Generic Design Code
C_R_HDSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
593485
Weight / LBS
24.027
Long Description
40" Shaft Dia; 42" Housing Bore; 1.1" Nominal Width; Nitrile Lip; Solid Seal; 1.1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Nominal Width
1.1 Inch | 27.94 Millimeter
Housing Bore
42 Inch | 1,066.8 Millimeter
Actual Width
1.1 Inch | 27.94 Millimeter
Shaft Diameter
40 Inch | 1,016 Millimeter