Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
593534 / 70X72X0.813 HS6 R

593534 / 70X72X0.813 HS6 R

593534 / 70X72X0.813 HS6 R

CRSEAL 593534 / 70X72X0.813 HS6 R SEAL

70" Shaft Dia; 72" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code

Part #

593534

BDI #

1254597

PRICE
$ 3,920.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.37
UNSPSC
31411705
EAN
0085311282185
Generic Design Code
C_R_HS6
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
593534
Weight / LBS
11.858
Long Description
70" Shaft Dia; 72" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Housing Bore
72 Inch | 1,828.8 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
70 Inch | 1,778 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter