Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
594508 / 7.438X8.438X0.5 HS8 V

59340000 / 11.813X13.219X0.766 HS8 R

594508 / 7.438X8.438X0.5 HS8 V

CRSEAL 594508 / 7.438X8.438X0.5 HS8 V ; SGL LIP SEAL

7-7/16" Shaft Dia; 8-7/16" Housing Bore; 1/2" Nominal Width; Viton Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

594508

BDI #

1254695

PRICE
$ 867.05 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.81
UNSPSC
31411705
EAN
0085311884525
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
594508
Weight / LBS
1.553
Long Description
7-7/16" Shaft Dia; 8-7/16" Housing Bore; 1/2" Nominal Width; Viton Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
7.438 Inch | 188.925 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
8.438 Inch | 214.325 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter