Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
594954 / 15.25X0.688X1.125 CT1 R

594025 / 15X0.688X1.125 CT1 R

594954 / 15.25X0.688X1.125 CT1 R

CRSEAL 594954 / 15.25X0.688X1.125 CT1 R ; SGL LIP SEAL

Lip Seal; 15-1/4" Shaft Dia; 16-1/4" Housing Bore; 1-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1-1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code

Part #

594954

BDI #

1254732

PRICE
$ 1,108.84 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
UNSPSC
31411705
EAN
0085311159036
Generic Design Code
C_R_CT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
CT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
594954
Weight / LBS
2.06
Long Description
Lip Seal; 15-1/4" Shaft Dia; 16-1/4" Housing Bore; 1-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1-1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; CT1 Seal Design Code
Nominal Width
1.125 Inch | 28.575 Millimeter
Housing Bore
16.25 Inch | 412.75 Millimeter
Shaft Diameter
15.25 Inch | 387.35 Millimeter
Actual Width
1.125 Inch | 28.575 Millimeter