Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
595188 / 21.75X23.75X1.1 HDSA2 DD

595188 / 21.75X23.75X1.1 HDSA2 DD

595188 / 21.75X23.75X1.1 HDSA2 DD

CRSEAL 595188 / 21.75X23.75X1.1 HDSA2 DD ; DBL LIP SEAL

21-3/4" Shaft Dia; 23-3/4" Housing Bore; 1.1" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1.1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

595188

BDI #

1254762

PRICE
$ 2,985.51 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.26
UNSPSC
31411705
EAN
0085311389051
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
595188
Weight / LBS
11.614
Long Description
21-3/4" Shaft Dia; 23-3/4" Housing Bore; 1.1" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 1.1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
23.75 Inch | 603.25 Millimeter
Nominal Width
1.1 Inch | 27.94 Millimeter
Actual Width
1.1 Inch | 27.94 Millimeter
Shaft Diameter
21.75 Inch | 552.45 Millimeter