Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
595514 / 9.75X11.25X0.875 HDSA2 D

595514 / 9.75X11.25X0.875 HDSA2 D

595514 / 9.75X11.25X0.875 HDSA2 D

CRSEAL 595514 / 9.75X11.25X0.875 HDSA2 D ; DBL LIP SEAL

Lip Seal; 9-3/4" Shaft Dia; 11-1/4" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code

Part #

595514

BDI #

1254798

PRICE
$ 1,280.24 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.01
UNSPSC
31411705
EAN
0085311192514
Generic Design Code
C_R_HDSA2
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
595514
Weight / LBS
4.671
Long Description
Lip Seal; 9-3/4" Shaft Dia; 11-1/4" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
9.75 Inch | 247.65 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
11.25 Inch | 285.75 Millimeter