Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
595566 / 8.625X10.125X0.609 HS5 R

595566 / 8.625X10.125X0.609 HS5 R

595566 / 8.625X10.125X0.609 HS5 R

CRSEAL 595566 / 8.625X10.125X0.609 HS5 R ; SGL LIP SEAL

8-5/8" Shaft Dia; 10-1/8" Housing Bore; 0.609" Nominal Width; Nitrile Lip; Solid Seal; 39/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code

Part #

595566

BDI #

1254804

PRICE
$ 467.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
UNSPSC
31411705
EAN
0085311193719
Generic Design Code
C_R_HS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS5
Other Features
Large | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
595566
Weight / LBS
1.802
Long Description
8-5/8" Shaft Dia; 10-1/8" Housing Bore; 0.609" Nominal Width; Nitrile Lip; Solid Seal; 39/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS5 Seal Design Code
Actual Width
0.609 Inch | 15.469 Millimeter
Nominal Width
0.609 Inch | 15.469 Millimeter
Shaft Diameter
8.625 Inch | 219.075 Millimeter
Housing Bore
10.125 Inch | 257.175 Millimeter