Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
596180 / 19.25X20.75X0.625 HDS7 R

596180 / 19.25X20.75X0.625 HDS7 R

596180 / 19.25X20.75X0.625 HDS7 R

CRSEAL 596180 / 19.25X20.75X0.625 HDS7 R ; SGL LIP SEAL

19-1/4" Shaft Dia; 20-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

596180

BDI #

1254852

PRICE
$ 876.18 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.75
UNSPSC
31411705
EAN
0085311278836
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
596180
Weight / LBS
8.283
Long Description
19-1/4" Shaft Dia; 20-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
20.75 Inch | 527.05 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
19.25 Inch | 488.95 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter