Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
597407 / 7.125X8.125X0.591 HDS7 R

597407 / 7.125X8.125X0.591 HDS7 R

597407 / 7.125X8.125X0.591 HDS7 R

CRSEAL 597407 / 7.125X8.125X0.591 HDS7 R ; SGL LIP SEAL

7-1/8" Shaft Dia; 8-1/8" Housing Bore; 0.591" Nominal Width; Nitrile Lip; Solid Seal; 0.591" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

597407

BDI #

1254898

PRICE
$ 365.39 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.34
UNSPSC
31411705
EAN
0085311396530
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
597407
Weight / LBS
2.721
Long Description
7-1/8" Shaft Dia; 8-1/8" Housing Bore; 0.591" Nominal Width; Nitrile Lip; Solid Seal; 0.591" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Actual Width
0.591 Inch | 15.011 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Housing Bore
8.125 Inch | 206.375 Millimeter
Shaft Diameter
7.125 Inch | 180.975 Millimeter