Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
597472 / 9.125X11.125X0.812 HDS7 R

597472 / 9.125X11.125X0.812 HDS7 R

597472 / 9.125X11.125X0.812 HDS7 R

CRSEAL 597472/ 9.125X11.125X0.812 HDS7 R ; SGL LIP SEAL

9-1/8" Shaft Dia; 11-1/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

597472

BDI #

1254910

PRICE
$ 375.08 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.84
UNSPSC
31411705
EAN
0085311398053
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
597472
Weight / LBS
4.071
Long Description
9-1/8" Shaft Dia; 11-1/8" Housing Bore; 13/16" Nominal Width; Nitrile Lip; Solid Seal; 13/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Shaft Diameter
9.125 Inch | 231.775 Millimeter
Housing Bore
11.125 Inch | 282.575 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter