Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
597544 / 6.625X7.625X0.5 HS8 R

2700558 / 27X29X0.813 HS8 R

597544 / 6.625X7.625X0.5 HS8 R

CRSEAL 597544 / 6.625X7.625X0.5 HS8 R ; SGL LIP SEAL

6-5/8" Shaft Dia; 7-5/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

597544

BDI #

1254924

PRICE
$ 484.97 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31411705
EAN
0085311422024
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
597544
Weight / LBS
1.167
Long Description
6-5/8" Shaft Dia; 7-5/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
7.625 Inch | 193.675 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6.625 Inch | 168.275 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter