Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
59999 / 6X6.75X0.5 CRWA1 V

156245TB-BX

59999 / 6X6.75X0.5 CRWA1 V

CRSEAL 59999 / 6X6.75X0.5 CRWA1 V SEAL

Lip Seal; 6" Shaft Dia; 6-3/4" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

59999

BDI #

1244593

PRICE
$ 107.13 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.175
UNSPSC
31411705
EAN
0085311038751
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
59999
Weight / LBS
0.616
Long Description
Lip Seal; 6" Shaft Dia; 6-3/4" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Housing Bore
6.75 Inch | 171.45 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6 Inch | 152.4 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter