Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
60000 / 6X6.75X0.5 CRW1 V

19359 / 1.938X3X0.313 CRW1 R

60000 / 6X6.75X0.5 CRW1 V

CRSEAL 60000/ 6X6.75X0.5 CRW1 V LIP SEAL

Lip Seal; 6" Shaft Dia; 6-3/4" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

60000

BDI #

1254965

PRICE
$ 102.00 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.168
UNSPSC
31411705
EAN
0085311038768
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
60000
Weight / LBS
0.496
Long Description
Lip Seal; 6" Shaft Dia; 6-3/4" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Housing Bore
6.75 Inch | 171.45 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6 Inch | 152.4 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter