Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6113 / 0.63X0.827X0.157 HMA1 R

6113 / 0.63X0.827X0.157 HMA1 R

6113 / 0.63X0.827X0.157 HMA1 R

CRSEAL 6113 / 0.63X0.827X0.157 HMA1 R ; DBL LIP SEAL

0.63" Shaft Dia; 53/64" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code

Part #

6113

BDI #

1255652

PRICE
$ 13.18 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311259309
Generic Design Code
C_R_HMA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA1
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6113
Weight / LBS
0.101
Long Description
0.63" Shaft Dia; 53/64" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA1 Seal Design Code
Nominal Width
0.157 Inch | 3.988 Millimeter
Housing Bore
0.827 Inch | 21.006 Millimeter
Actual Width
0.157 Inch | 3.988 Millimeter
Shaft Diameter
0.63 Inch | 16.002 Millimeter