Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6190 / 0.625X1.124X0.375 CRWHA5 R

6190 / 0.625X1.124X0.375 CRWHA5 R

6190 / 0.625X1.124X0.375 CRWHA5 R

CRSEAL 6190 / 0.625X1.124X0.375 CRWHA5 R ; DBL LIP SEAL

Lip Seal; 5/8" Shaft Dia; 1.128" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWHA5 Seal Design Code

Part #

6190

BDI #

18204920

PRICE
$ 21.36 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311519021
Generic Design Code
C_R_CRWHA5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
CRWHA5
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6190
Weight / LBS
0.038
Long Description
Lip Seal; 5/8" Shaft Dia; 1.128" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWHA5 Seal Design Code
Housing Bore
1.128 Inch | 28.651 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter