Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6191 / 0.625X1.124X0.25 CRW5 R

6191 / 0.625X1.124X0.25 CRW5 R

6191 / 0.625X1.124X0.25 CRW5 R

CRSEAL 6191 / 0.625X1.124X0.25 CRW5 R ; SGL LIP SEAL

Lip Seal; 5/8" Shaft Dia; 1-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW5 Seal Design Code

Part #

6191

BDI #

1255926

PRICE
$ 11.98 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31411705
EAN
0085311004336
Generic Design Code
C_R_CRW5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW5
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6191
Weight / LBS
0.066
Long Description
Lip Seal; 5/8" Shaft Dia; 1-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW5 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Housing Bore
1.124 Inch | 28.55 Millimeter