Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
6250281 / 62.5X64X0.875 HDS1 V

1000X1050X20 HDS1 R

6250281 / 62.5X64X0.875 HDS1 V

CRSEAL 6250281 / 62.5X64X0.875 HDS1 V ; SGL LIP SEAL

Lip Seal; 62-1/2" Shaft Dia; 64" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

6250281

BDI #

1259264

PRICE
$ 15,451.95 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
16.65
UNSPSC
31411705
EAN
0085311151450
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
6250281
Weight / LBS
36.76
Long Description
Lip Seal; 62-1/2" Shaft Dia; 64" Housing Bore; 7/8" Nominal Width; Viton Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
64 Inch | 1,625.6 Millimeter
Shaft Diameter
62.5 Inch | 1,587.5 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter