Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
62530 / 6.25X7.75X0.35 X R

62530 / 6.25X7.75X0.35 X R

62530 / 6.25X7.75X0.35 X R

CRSEAL 62530 / 6.25X7.75X0.35 X R SEAL

Lip Seal; 6-1/4" Shaft Dia; 7-3/4" Housing Bore; 0.35" Nominal Width; Nitrile Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X Seal Design Code

Part #

62530

BDI #

1259300

PRICE
$ 288.00 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.283
UNSPSC
31411705
EAN
0085311039031
Generic Design Code
C_R_X
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
X
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
62530
Weight / LBS
0.854
Long Description
Lip Seal; 6-1/4" Shaft Dia; 7-3/4" Housing Bore; 0.35" Nominal Width; Nitrile Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X Seal Design Code
Shaft Diameter
6.25 Inch | 158.75 Millimeter
Actual Width
0.35 Inch | 8.89 Millimeter
Housing Bore
7.75 Inch | 196.85 Millimeter
Nominal Width
0.35 Inch | 8.89 Millimeter